Zoro Homepage

PowerDistributionBlock, 720A, 600V, 4Poles

  • Mfr # AL-R2-M4

  • Zoro # G016277844


product price: $67.79
/ea

Key Features

For Conductor Material
Aluminum, Copper
Maximum Voltage
600 V
Line Connections/Pole
2
Load Connections/Pole
4
Line Side Connection Type
Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-R2-M4
Zoro #
G016277844
UPC #
662381165787
Country of Origin
United States

Dimensions

For Load Aluminum Wire Size - Minimum
4/0 AWG
For Line Aluminum Wire Size - Maximum
6 AWG
For Load Aluminum Wire Size - Maximum
6 AWG
For Line Aluminum Wire Size - Minimum
500 MCM
Overall Width
2.9 in
Overall Depth
3.25 in
Overall Length
5.5 in

Details

Item
Power Distribution Block
For Conductor Material
Aluminum, Copper
Maximum Voltage
600 V
Line Connections/Pole
2
Load Connections/Pole
4
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Standards
CSA Certified, UL Recognize
Special Features
Compact, Versatile and Durable
Housing Color
Black

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 4, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 720 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 4, Overall Depth 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.