Shop POLARIS
See all product information
Create Account
ServicePostConnector, 0.625inHexNut, Cu
- Mfr # SPM-25L
- Zoro # G616591975
product price:Â
$
28.39
/ea
Key Features
Head Style
Hex Head
Maximum Wire Size
2 AWG
Standards
UL 467, UL 486A-486B
Series
SPM
Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM-25L
- Zoro #
- G616591975
- UPC #
- 662381021144
- Country of Origin
- India
- Head Style
- Hex Head
- Standards
- UL 467, UL 486A-486B
- Series
- SPM
- Material
- Copper
- Number of Conductors
- 2
- Application
- Direct Burial in Earth or Concrete
- Item
- Service Post Connector
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Maximum Wire Size
- 2 AWG
- Hex Nut Size
- 0.625 in
- Minimum Wire Size
- 10 AWG
Description
Service Post Connector,Copper Body Material,0.625inHexNut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.