Twist-On Wire Connector, 10 AWG Max, Tan, Thermoplastic Insulation, 600 V
Mfr # WWC-T-SJ
Zoro # G1754702
product price: $0.23
/eaSold in multiples of 150 for $34.50
Key Features
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
Wire Type
Copper Wire Only
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWC-T-SJ
Zoro #
G1754702
UPC #
662381142443
Country of Origin
China
Dimensions
Maximum Wire Size
10 AWG
Details
Item
Twist-On Wire Connector
Color
Tan
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
Wire Type
Copper Wire Only
Material
Thermoplastic
Description
Easy-Twist Winged Tan - Std Jar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.