Wire Connector, 6 AWG Max, 4 Port, Black, Plastisol Insulation, 600 V, 75 A

  • Mfr # IPLG6-4B

  • Zoro # G205715324


product price: $25.89
/ea

Key Features

Color
Black
Maximum Wire Size
6 AWG
Minimum Wire Size
14 AWG
Insulation Material
Plastisol
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPLG6-4B
Zoro #
G205715324
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Minimum Wire Size
14 AWG
Hex Size
1/8 in
Hex Wrench Size
1/8
For Maximum Wire Size - Stranded
6 AWG
For Minimum Wire Size - Stranded
14 AWG

Details

Item
Wire Connector
Color
Black
Insulation Material
Plastisol
Maximum Voltage
600 V
Current
75 A
Minimum Operating Temperature
-45 Degrees C
Maximum Operating Temperature
194 Degrees F
Number of Ports
4
RoHS Compliant
Yes
Material
Plastisol
Application
Wire Termination
For Conductor Material
Copper
Head Style
Hex
Standards
UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector
Finish
Insulated
Max Torque
45
Wire Cable Class
Class B, Class C, Class D, Class G, Class H, Class I, Class K, Class M, Class DLO
Cu Conductor Max Amp
75
Maximum Conductors
4

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.