Shop All Wire Connectors
Polaris
Wire Connector, Insulated, 14 AWG, 2/0 AWG
Mfr # ISPBS2/0B
Zoro # G105715301
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Splice
- Material Aluminum
- Number of Ports 2
- For Stranded Copper Wire Size - Maximum 2/0 AWG
Product Information
- Brand Polaris
- MFR # ISPBS2/0B
- Zoro # G105715301
- Country of Origin United States
- Category Wire Connectors
Dimensions
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Hex Size | 3/16 in |
For Wire Size | 1 AWG, 1/0 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 2/0 AWG, 4 AWG, 6 AWG, 8 AWG |
Conductor Al Size Range | 2/0 AWG – 12 AWG |
Hex Wrench Size | 3/16 |
Conductor Cu Size Range | 2/0 AWG – 14 AWG |
Details
Description
Wire Connector, Body Material Aluminum Alloy, Color Black, Finish Insulated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Santoprene, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating V-1, RoHS Compliant Yes, Standards UL Listed 486DB Wire Connector ANSI C119.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Elbow, 90 deg., Rigid, 1-1/4in, 17inL, 316 SS (S61290EL00)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 100 (TY534M)
- CANTEX 2 in. D PVC Conduit Body (5133568U)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-3B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-2B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4CB)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- GARDNER BENDER Wire Connector, 16 ga., Tan, PK500 (13-1H1)
- Polaris Wire Connectors