Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polder Polder 3-Step 52.5 in. H 225 lb. capacity 3 step Aluminum Folding Step Stool LDR-3500

Polder 3-Step 52.5 in. H 225 lb. capacity 3 step Aluminum Folding Step Stool (Discontinued)

  • Mfr # LDR-3500
  • Zoro # G1948384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDR-3500
Zoro #
G1948384
UPC #
47188350015
Country of Origin
China

Dimensions

Overall Height
52-1/2 in
Overall Depth
16-1/2 in
Length
16-1/2 in
Width
25 in
Height
50 in
Overall Width
5 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
225 lb
Style
Step Stool

Description

0


  • • Lightweight aluminum construction weighs only 7.5 lbs
  • • Safety latch registers to securely hold ladder in open position
  • • 5 inch step design with non-skid treads for comfort and secure footing
  • • Corner support rods and non-skid rubber feet increase stability
  • • 24.5 inch to top step
  • • Folds flat to 5 inch thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.