Shop POLLAK
See all product information
Create Account
54230PL Tow Wiring 30 Amp Circuit Breaker Bulk
- Mfr # P6Q-54230PL
- Zoro # G203920928
product price:Â
$
32.99
/ea
Key Features
Amps
30 A
Terminal Connection
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6Q-54230PL
- Zoro #
- G203920928
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Circuit Breaker
- Amps
- 30 A
- Terminal Connection
- Screw
Description
Features
- 30 Amp Circuit Breaker.
- Stud terminals. Integral mounting bracket.
- Plastic base, Bulk
- Overall size - 2 x 1.25 x 1.375 in.
- Item Weight - 0.0500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.