Zoro Homepage

Two Compartment Bulk Bin, 8 1/2 in H

  • Mfr # BLKBNLIDL-M

  • Zoro # G707150142


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
PETG
Type
Magnet Mount
Includes
Powerful Magnet Mount
Compartment Size
7 x 7 x 8.5 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLKBNLIDL-M
Zoro #
G707150142
UPC #
-
Country of Origin
United States

Dimensions

Compartment Size
7 x 7 x 8.5 in
Width
14 in
Depth
7 in
Height
8 1/2 in
Compartment Width
7 in
Compartment Length
7 in
Overall Depth
7 in
Overall Width
14 in
Overall Height
8 1/2 in

Details

Item
Two Compartment Bulk Bin
Material
PETG
Type
Magnet Mount
Includes
Powerful Magnet Mount
Holds
Conical Tubes, Microtubes, Syringes
Number of Compartments
2
Product Type
Storage Bin
Color
Clear
Autoclavable
No
Compatible Product Type
Bulk Conical Tubes, Micro Tubes, Syringes
Total Holding Capacity
Conical Tubes, Microtubes, Syringes

Description

Item Two Compartment Bulk Bin, Number of Compartments 2, Autoclavable No, Material PETG, Clear, Height 8 1/2 in, Width 14 in, Includes Powerful Magnet Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.