Zoro Homepage

Amplifier, 50W, Black, Water Resistant

  • Mfr # ME52

  • Zoro # G0155797


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Includes
Volume Control
Impedance
8 Ohm
Waterproof
Water Resistant
Bluetooth Compatible
No
Inputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME52
Zoro #
G0155797
UPC #
731128940861
Country of Origin
China

Dimensions

Depth
4 29/32 in
Height
1.5"
Width
4.2"
Overall Width
4 7/8 in
Overall Height
1 5/8 in
Overall Depth
4 1/4 in
Height (In.)
1.5"
Width (In.)
4.2"

Details

Item
Amplifier
Includes
Volume Control
Impedance
8 Ohm
Waterproof
Water Resistant
Bluetooth Compatible
No
Inputs
1
Watts/Channel
50 W
Color
Black
Product Type
Amplifier
Resistance Properties
Waterproof
Watts per Channel
50 W
Speaker Maximum Frequency Response
20 kHz
Speaker Maximum Impedance
8 ohm
Number of Input Ports
1
Speaker Peak Output Power
25 W
Speaker Minimum Frequency Response
20 Hz
Type
Marine Amplifier

Description

Amplifier, Bluetooth Compatible No, Color Black, Includes Volume Control, Number of Input Ports 1, Overall Depth 4 1/4 in, Overall Height 1 5/8 in, Overall Width 4 7/8 in, Product Type Amplifier, Resistance Properties Waterproof, Speaker Maximum Frequency Response 20 kHz, Speaker Maximum Impedance 8 ohm, Speaker Minimum Frequency Response 20 Hz, Speaker Peak Output Power 25 W, Watts per Channel 50 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.