Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly Planar Compact Box Subwoofer MS55

Compact Box Subwoofer (Discontinued)

  • Mfr # MS55
  • Zoro # G210754998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS55
Zoro #
G210754998
UPC #
731128005515
Country of Origin
China

Dimensions

Woofer Driver Size
5-1/4 in
Subwoofer Depth
11-1/2 in
Subwoofer Height
4.8 in
Subwoofer Width
8.58 in

Details

Enclosure Color
Gray
Enclosure Material
Rubber
Includes
Tapping Screws
Item
Woofer
Impedance
4 Ohm
RMS Output Power
100 W
Maximum Frequency Response
300 Hz
Minimum Frequency Response
40 Hz

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.