This item is Discontinued.

Poly-Planar Ma800 (B) Compact Box Speaker 100 Watts MA800B

Ma800 (B) Compact Box Speaker 100 Watts (Discontinued)

  • Mfr # MA800B
  • Zoro # G5405058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA800B
Zoro #
G5405058
UPC #
731128080017
Country of Origin
China

Description

Compact Box Speaker - Black, Part Number: MA-800 , Compact, two-way speakers feature a vented port and bass reflex design to produce a full range of sound. The compact design allows for easy mounting without cutting holes, using the 360 gimbal mounting brackets. Stainless steel grills, polypropylene cones, heavy-duty ABS housings and a non-corroding mounting brackets assure you of long-lasting waterproof and corrosion-proof performance., Features, Low magnetic field, Two-way bass reflex box speakers, Stainless steel gimbal bracket included, Available in black and white , Specifications, Frequency Response: 60Hz to 20KHz (2 way), Peak Power: 100W per pair, Impedance: 4 ohms, Overall Dimensions: 7-1/2" x 4-15/16" x 4-15/16" (190mm x 125mm x 125mm), Weight: 3.75 lbs per Speaker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.