This item is Discontinued.

Poly-Planar Mp3-Kit7-W Mp3 Input/Ma7500W/Ms55S/Me60 White MP3-KIT7-W

Mp3-Kit7-W Mp3 Input/Ma7500W/Ms55S/Me60 White (Discontinued)

  • Mfr # MP3-KIT7-W
  • Zoro # G6850077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP3-KIT7-W
Zoro #
G6850077
UPC #
731128940830
Country of Origin
China

Description

ME60 Amp with MA7500 Box Speaker, MS55 Box Subwoofer and IC3.5 Panel Mount Adapter, Part Number: MP3-Kit7 -W , MP3-Kit7-W is a combo kit. The kit includes ME-60 120W waterproof amplifier with separate panel mount waterproof volume control knob, IC3.5-PM panel mount 3.5mm MP3 adapter for iPod or other MP3 player, a pair of MA7500 box waterproof speaker and MS55 box subwoofer. MP3-Kit7-W provides the ability to have stereo sound on small watercraft such as Jet Skis, inflatable's or tenders. Also a perfect solution for off road vehicles, motorcycles, ATV's and golf carts. Easily installed where space is a premium. The ME-60 amplifier can be mounted underneath a seat or inside the boat's structure. The IC3.5-PM MP3 adapter and Volume Control can be mounted on the dash or inside the stowage compartment. This provides a convenient input for portable MP3 or CD players. And with the included PolyPlanar Waterproof Speakers and subwoofer, you'll have crisp, clear stereo sound on the go!, Features, Kit Includes: ME-60 120W waterproof Amplifier with separate panel mount waterproof volume control, Kit Includes: IC3.5-PM Panel mount 3.5mm MP3 adapter for iPod or other MP3 players, Kit Includes: MA7500 box waterproof speakers with speaker wires included, Kit Includes: MS55 box subwoofer, The speakers can be changed to Black color speaker (Part# MP3-KIT7-B when you order the kit with Black color speaker).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.