Zoro Homepage

Radio Cover, 4in.x9in., In Dash Radios

  • Mfr # WC3

  • Zoro # G0155526


product price: $29.35
/ea

Key Features

Color
White/Black
Includes
Hardware
Features
Waterproof
Size
4 in x 9 in
For Use With
Dash Radios
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC3
Zoro #
G0155526
UPC #
731128000305
Country of Origin
Taiwan, Province of China

Dimensions

Size
4 in x 9 in

Details

Item
Radio Cover
Color
White/Black
Includes
Hardware
Features
Waterproof
For Use With
Dash Radios
Material
Plastic
Product Type
Radio Splash Cover
Compatible with Series
Universal

Description

Radio Cover, Features Waterproof, For Use With Dash Radios, Product Type Radio Splash Cover, Includes Hardware, Compatible with Manufacturer Model Number Not Applicable, Compatible With Grainger Part Number Not Applicable, Compatible with Series Universal, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.