Zoro Homepage
This item is Discontinued.
Poly-Tech Diamond Diamond Turning Insert, Diamond, 1/2 in, VNGA, 0.0320 in, Polycrystalline Diamond VNGA-332-LARGE-PCD

Diamond Turning Insert, Diamond, 1/2 in, VNGA, 0.0320 in, Polycrystalline Diamond (Discontinued)

  • Mfr # VNGA-332-LARGE-PCD
  • Zoro # G9102834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGA-332-LARGE-PCD
Zoro #
G9102834
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
0.0320 in
Nose Radius
0.032"
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
PCD
Insert Material
Polycrystalline Diamond
Insert Application
Turning
ANSI Number
VNGA-432
Coating
Uncoated
Rake
Negative
Mounting Style
Screw-On
Application
Turning
No. of Edges
1
Style
VNGA
Cutting Direction
Neutral
ISO Number
VNGA220408
Cutting Application
Turning
Number of Cutting Edges
1
Finish - Machining
Bright (Uncoated)
Material - Machining
Polycrystalline Diamond
Shape
Rhombic
Included Angle
35 Degrees
Measurement System
Fractional Inch
ANSI Code
VNGA-432
Material
Polycrystalline Diamond

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code VNGA-432

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.