Diamond Turning Insert, Diamond, 3/8 in, VBMW, 1/64 in, Polycrystalline Diamond (Discontinued)
- Mfr # VBMW 331 PCD
- Zoro # G9102852
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBMW 331 PCD
Zoro #
G9102852
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
160404
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Insert Thickness
0.187"
Thickness
3/16 in
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VBMW331
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.