Zoro Homepage

Disposable Shoe Covers, Polyolefin, Blue, Slip Resistant Sole: Yes , L

  • Mfr # 49550

  • Zoro # G503529043


product price: $193.99
/pk 100, $1.94/ea
Sold in multiples of 2 for $387.98
Free Shipping & Returns

Key Features

Material
Polyolefin
Named Size
L
Includes Slip Resistant Sole
Yes
Closure Type
Elastic
Seam Style
Heat-Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49550
Zoro #
G503529043
UPC #
-
Country of Origin
United States

Dimensions

Named Size
L
Overall Height
24 in
Fits Shoe Size
10 to 13
Shoe and Boot Cover Height Range
Knee
Size
L
Shoe Size Minimum
10
Shoe and Boot Cover Size
10, 11, 12, 13
Shoe Size Maximum
13
Material Thickness
4 mil
Womens Shoe Size - Maximum
14 1/2
Mens Shoe Size - Minimum
10
Mens Shoe Size - Maximum
13
Womens Shoe Size - Minimum
11 1/2

Description

VR Shoe Covers, Anti-Static No, Closure Type Elastic, Color Blue, FDA Compliant Yes, Federal 209E Cleanroom Class 100, Hazard Type Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 1 and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 13, Mens Shoe Size - Minimum 10, Metal Detectable No, Named Size L, Overall Height 24 in, Packaging Bulk, Product Type Boot Cover, Seam Style Heat-Sealed, Series VR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.