This item is Discontinued.

Polycom Vvx 400 12Line Poe Ip Phone 2200-46157-025

Vvx 400 12Line Poe Ip Phone (Discontinued)

  • Mfr # 2200-46157-025
  • Zoro # G2646090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2200-46157-025
Zoro #
G2646090
UPC #
610807774693
Country of Origin
Unknown

Dimensions

Height
6"
Depth
7"
Width
7.5"
Screen Size
3.5"

Details

Features
Calling Party Information, Call Pick-up, Voice Mail, Adaptive Jitter Buffer, Call Waiting, Call Forwarding, Do Not Disturb Setting, Call Transfer, Comfort Noise Generation, Expandable, Call on Hold, Hearing Aid, Missed Call Indicator, Web Browser, Voice Activity Detection, Event Logging, PIN Code Protection, Multilingual Menu, Packet Loss Concealment, (BLF) Busy Lamp Field, Hands-free
Speakerphone
Yes
Display Color
Color
Product Type
IP Phone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.