Zoro Homepage

3/4" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft

  • Mfr # JR16-12-50

  • Zoro # G904395827


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
3/4
Hose Outside Dia. (In.)
1.09
Cover
Oil/Abraison Resistant Syn. Rubber
Min. Bend Radius (In.)
6"
Standards
SAE100-R16, EN857/DIN20114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JR16-12-50
Zoro #
G904395827
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia. (In.)
3/4
Hose Outside Dia. (In.)
1.09
Hose Length (Ft.)
50
Min. Bend Radius (In.)
6"

Details

Cover
Oil/Abraison Resistant Syn. Rubber
Standards
SAE100-R16, EN857/DIN20114
Temp. Range (F)
Negative 40 Degrees F to 212 Degrees F
Tube Material
Oil Resistant Syn. Rubber
Operating Pressure (PSI)
4060

Description

3/4" Sae 100-R16 Sn 2-Wire Hydrauli-Flex Hydraulic Hose 50Ft En 857 - 2Sc / Sae 100 R16 / Iso 11237-1 Msha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.