Shop POLYKEN
See all product information
Create Account
Carpet Mounting Tape, Rubber, Cloth, Tan
- Mfr # 108FR NAT
- Zoro # G016601847
product price:Â
$
28.69
/ea
Key Features
Tape Thickness
15 mil
Bond Type
Removable
Adhesion to Steel
60 oz/in
Tape Type
Carpet Mounting Tape
Imperial Tape Length
25 1/8 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108FR NAT
- Zoro #
- G016601847
- UPC #
- 742366011220
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 15 mil
- Imperial Tape Length
- 25 1/8 yd
- Tape Core Diameter
- 3 in
- Imperial Tape Width
- 1 7/8 in
- Fits Chest Size
- Hanging, Bonding, Sealing, Holding
Description
Bonding and Mounting Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.