Carpet Mounting Tape, Rubber, Cloth, Tan

  • Mfr # 108FR NAT
  • Zoro # G616601803
product price: 
$
52.19
/ea

Key Features

Liner Included
Liner Included
Series
108FR
Environment
Indoor
Maximum Tape Performance Temperature
200 Degrees F
For Temperature Application
Cold/High Temperature
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
108FR NAT
Zoro #
G616601803
UPC #
742366990754
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
15 mil
Imperial Tape Length
25 1/8 yd
Imperial Tape Width
2 7/8 in
Fits Chest Size
Hanging, Bonding, Sealing, Holding

Details

Item
Carpet Mounting Tape
Liner Included
Liner Included
Series
108FR
Environment
Indoor
Maximum Tape Performance Temperature
200 Degrees F
For Temperature Application
Cold/High Temperature
Tape Tensile Strength
55 lb/in
Minimum Tape Performance Temperature
40 Degrees F
Tape Color
Tan
Liner Material
Film
Tape Adhesive Material
Rubber
Tape Adhesive Format
Double-Sided
Flame Retardant
Flame-Retardant
Bond Type
Removable
Tape Backing Construction
Cloth
Application Temperature - Minimum
10 Degrees F
Tape Type
Carpet Mounting Tape
Standards
BAC 5034-4 Sec 5.1.a(1)(b), BMS 5-133, Type II, Class 1, BMS 5-133, Type II, Class 2, DSC 91-8-1, DSC 91-8-2, FAR 25.853(a), FK05-121, FK05-197, LAC C-24-1257, MEP 06-048
UV Resistance
Not UV-Resistant
Adhesion to Steel
60 oz/in
Features
Hanging, Bonding, Sealing, Holding
Product Form
Continuous Roll
Common Industry
General Maintenance and Repair

Description

Bonding and Mounting Tape

Ratings & reviews