Shop All Double Sided Foam Tapes
Polyken
Double Coated Tape, 1 In x 25 yd., Natural
Mfr # 105C
Zoro # G4248632
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cloth
- Tape Adhesive Rubber
- Tape Width 1 in
- Tape Length 25 yd
- Tape Shape Continuous Roll
Product Information
- Brand Polyken
- MFR # 105C
- Zoro # G4248632
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 25 yd |
Length | 25 yd. |
Tape Core Diameter | 3 in |
Width | 1" |
Imperial Tape Width | 1 in |
Metric Tape Length | 22.86 m |
Metric Width | 25.4 mm |
Imperial Tape Length | 25 yd |
Details
Description
Tape Type Double-Sided Carpet Mounting Tape, Tape Brand Polyken, Series 105C, Imperial Tape Length 25 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 25 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Aviation, Construction, Indoor Only, Continuous Roll, Surface Compatibility Polyethylene (PE), Tape Thickness 11 mil, Adhesion to Steel 40 oz/in, Liner Included Yes, Liner Material Kraft Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, White (KR100EWHASS)
- EKENA MILLWORK Loctite Polyseamseal Acrylic Caulk With Silicone - White, 10 fl. oz. (1507600)
- M-D Foam Tape 3/16X3/8X17' (02253)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 3/4" x 60 yds., Yellow, 12/Case (T93430112PK)
- POLYKEN Double Sided Tape (105C)
- 3M 3M 4959 VHB Tape 0.75" x 5yd, White, 120 mil (4959)
- GORILLA GLUE 120 in. Heavy Duty Double Sided Mounting Tape (267481)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 1", White, 324/Roll (T95213)
- 3M Double Sided VHB Tape, 1/2 in., Gray, 36 yd (4941)
- 3M 3M 4910 VHB Tape 6" x 5yd, Clear, 40 mil (4910)
- NU-CALGON Foam Tape, 30 ft x 2 in (4218-12)
- Polyken Double Sided Foam Tapes