This item is Discontinued.

Polyken Double Sided Tape, Blue, 2in.W, 36 yd., PK12 100D

Double Sided Tape, Blue, 2in.W, 36 yd., PK12 (Discontinued)

  • Mfr # 100D
  • Zoro # G0191418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100D
Zoro #
G0191418
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Metric Tape Length
32.92 m
Duct Tape Length
33m
Duct Tape Thickness
13 mil
Duct Tape Width
48mm
Tape Thickness
13 mil
Width
2"
Tape Length
36 yd
Diameter
5-15/16"
Tape Width
2 in
Thickness
13 mil
Tape Core Diameter
3 in
Length
36 yd.
Metric Width
50.8 mm

Details

Item
Carpet Mounting Tape
Tape Color
Tan
Material
Double-Coated Cloth
Tensile Strength
30 lb./in.
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Tan
Tape Backing Material
Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
100D
Max. Tape Performance Temp.
200 Degrees F
Shape
Continuous Roll
Tape Tensile Strength
30 lb/in
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Standards
ASTM D1000, PSTC101
Adhesive
Rubber
Min. Tape Performance Temp.
40 Degrees F
Performance Temp.
40 Degrees to 200 Degrees F
Tape Adhesive Strength
45 oz/in
Liner Color
Tan
Adhesion Strength
45 oz./in.
Tape Elongation
Not Rated
Maximum Tape Performance Temperature
200 Degrees F
Environment
Indoor and Outdoor
Brand and Series
Polyken 100D
Tape Backing Construction
Cloth
Product Form
Continuous Roll
Adhesion to Steel
45 oz/in
Tape Type
Double-Sided Carpet Mounting Tape
Liner Material
Kraft Paper
Minimum Tape Performance Temperature
40 Degrees F
Tape Adhesive Format
Double-Sided
Temperature Range
40 Degrees to 200 Degrees F
Max. Adhesion Time
24 mo
Tape Brand
Polyken
Surface Compatibility
ABS, Acrylic, Composites, High Density Polyethylene (HDPE), Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE)
Liner Included
Yes
Common Industry
Aviation, Construction
Brand
Polyken

Description

Tape Type Double-Sided Carpet Mounting Tape, Tape Brand Polyken, Series 100D, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Aviation, Construction, Indoor and Outdoor, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.