Shop All Duct Tapes
Polyken
Duct Tape, 48mm x 55m, 10 mil, Yellow
Mfr # 223
Zoro # G7141467
product price: $15.49
/ea
Sold in multiples of 24 for $371.76
$371.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Yellow
- Duct Tape Width 48mm
- Duct Tape Length 55m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Product Information
- Brand Polyken
- MFR # 223
- Zoro # G7141467
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48mm |
Duct Tape Length | 55m |
Details
Description
Duct Tape,48mm x 55m,10 mil,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Epoxy Adhesive, Dev-Thane 5 Series, Clear, Syringe, 1:1 Mix Ratio, 4 hr Functional Cure (14503)
- 3M 3M 4936 VHB Tape 1" x 3", Gray, 25 mil, 100PK (4936)
- 3M Sealant Bondo Plastic Metal Ad (901)
- SHURTAPE Duct Tape, 60yd, 1-7/8"W, Orange, Industrial (PC 009)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Gray (510)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Black (510)
- POLYKEN Cargo-Pit Seam Tape, 2x36 yd, 7 mil, White (296FR)
- POLYKEN Gaffers Tape, 11.5 mil, 1.5 In, Black (510)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Yellow (510)
- POLYKEN Cargo-Pit Seam Tape, 1x36 yd, 7 mil, White (296FR)
- POLYKEN Gaffers Tape, 48 x 45m, 11.5mil, Neon Green (510)
- Polyken Duct Tapes