Duct Tape
- Mfr # 557
- Zoro # G725078114
product price:Â
$
22.95
/ea
Key Features
Tape Color
Black
Minimum Tape Performance Temperature
40 Degrees F
Tape Adhesive Material
Rubber
Flame Retardant
Not Flame-Retardant
Tape Backing Material
Polyethylene Coated Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 557
- Zoro #
- G725078114
- UPC #
- 742366999641
- Country of Origin
- United States
- Item
- Duct Tape
- Tape Color
- Black
- Minimum Tape Performance Temperature
- 40 Degrees F
- Tape Adhesive Material
- Rubber
- Flame Retardant
- Not Flame-Retardant
- Tape Backing Material
- Polyethylene Coated Cloth
- Series
- 557
- Tape Adhesive Format
- Single-Sided
- Common Industry
- HVAC/R
- Tape Tensile Strength
- 29 lb/in
- Features
- Bundling
- Adhesion to Steel
- 45 oz/in
- Tape Backing Construction
- Cloth
- UV Resistance
- Not UV-Resistant
- Tape Type
- Duct Tape
- Environment
- Indoor
- Standards
- UL 181B-FX Listed
- Maximum Tape Performance Temperature
- 200 Degrees F
- Liner Included
- Liner Not Included
- Product Form
- Continuous Roll
Dimensions
- Tape Thickness
- 14 mil
- Imperial Tape Length
- 55 m
- Imperial Tape Width
- 72 mm
Description
Adhesion to Steel 45 oz/in, Clean Removal Time Not Applicable, HVAC/R, Environment Indoor, Imperial Tape Length 55 m, Imperial Tape Width 72 mm, Continuous Roll, Series 557, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Thickness 14 mil, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 181B-FX Listed, Tape Backing Construction Cloth, Tape Tensile Strength 29 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.