Film Tape
- Mfr # 555 Metallic
- Zoro # G025078104
product price:Â
$
13.49
/ea
Key Features
Series
555 Metallic
Tape Backing Material
Polypropylene Coated Cloth
Common Industry
HVAC/R
Adhesion to Steel
45 oz/in
Imperial Tape Width
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555 Metallic
- Zoro #
- G025078104
- UPC #
- 742366006707
- Country of Origin
- United States
- Item
- Film Tape
- Series
- 555 Metallic
- Tape Backing Material
- Polypropylene Coated Cloth
- Common Industry
- HVAC/R
- Adhesion to Steel
- 45 oz/in
- Standards
- UL 181B-FX Listed
- Tape Adhesive Format
- Single-Sided
- Features
- Sealing
- Flame Retardant
- Not Flame-Retardant
- Tape Adhesive Material
- Acrylic
- Minimum Tape Performance Temperature
- 40 Degrees F
- Environment
- Indoor
- Maximum Tape Performance Temperature
- 200 Degrees F
- Product Form
- Continuous Roll
- Liner Included
- Liner Not Included
- Tape Tensile Strength
- 34 lb/in
- UV Resistance
- Not UV-Resistant
- Tape Color
- Silver
Dimensions
- Imperial Tape Width
- 72 mm
- Tape Thickness
- 3.1 mil
- Imperial Tape Length
- 110 m
Description
Adhesion to Steel 45 oz/in, Clean Removal Time Not Applicable, HVAC/R, Environment Indoor, Imperial Tape Length 110 m, Imperial Tape Width 72 mm, Continuous Roll, Series 555 Metallic, Tape Adhesive Material Acrylic, Tape Backing Material Polypropylene Coated Cloth, Tape Color Silver, Tape Thickness 3.1 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 181B-FX Listed, Tape Tensile Strength 34 lb/in, Imperial Tape Shape Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.