Joist, Deck & Ledger Flashing
- Mfr # 646
- Zoro # G125078103
product price:Â
$
26.35
/ea
Key Features
Film Thickness
5 mil
Flame Retardant
Not Flame-Retardant
Tape Tensile Strength
25 lb/in
Bond Type
Permanent
Maximum Tape Performance Temperature
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 646
- Zoro #
- G125078103
- UPC #
- 742366998217
- Country of Origin
- United States
- Flame Retardant
- Not Flame-Retardant
- Tape Tensile Strength
- 25 lb/in
- Bond Type
- Permanent
- Maximum Tape Performance Temperature
- 200 Degrees F
- Minimum Tape Performance Temperature
- -30 Degrees F
- Color
- Black
- Common Industry
- Construction
- Tape Backing Material
- Polypropylene Film
- Product Form
- Continuous Roll
- Tape Resistance Properties
- Low Temperature-Resistant
- Tape Adhesive Material
- Acrylic
- Series
- 646
- Environment
- Outdoor
- Tape Backing Construction
- Film
- Item
- Flashing Tape
- Surface Compatibility
- Wood
- Tape Adhesive Format
- Single-Sided
- Features
- Sealing, Seaming
- UV Resistance
- UV-Resistant
Dimensions
- Film Thickness
- 5 mil
- Roll Width
- 4 in
- Imperial Tape Length
- 50 ft
- Thickness
- 9.5 mil
Description
Flashing Tape, Imperial Tape Length 50 ft, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Series 646, Environment Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 25 lb/in, Surface Compatibility Wood
Restrictions
WARNING:
This product can expose you to chemicals including 2-Ethylhexyl acrylate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.