Window, Door & Panel Seam Tape
- Mfr # 790
- Zoro # G425078124
product price:Â
$
35.75
/ea
Key Features
Features
Sealing, Seaming, Window Sealing
Film Thickness
5 mil
Common Industry
Construction
Series
790
Maximum Tape Performance Temperature
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 790
- Zoro #
- G425078124
- UPC #
- 742366998088
- Country of Origin
- United States
- Features
- Sealing, Seaming, Window Sealing
- Common Industry
- Construction
- Series
- 790
- Maximum Tape Performance Temperature
- 200 Degrees F
- Item
- Seam Tape
- Bond Type
- Permanent
- Environment
- Outdoor
- Tape Backing Construction
- Film
- UV Resistance
- UV-Resistant
- Tape Adhesive Format
- Single-Sided
- Tape Backing Material
- Polypropylene Film
- Product Form
- Continuous Roll
- Flame Retardant
- Not Flame-Retardant
- Minimum Tape Performance Temperature
- -30 Degrees F
- Standards
- AMAA 711-22
- For Temperature Application
- Cold/High Temperature
- Tape Tensile Strength
- 25 lb/in
- Color
- Transparent
- Application Temperature - Minimum
- 20 Degrees F
- Tape Adhesive Material
- Acrylic
- Surface Compatibility
- Housewrap, Wood
- Tape Resistance Properties
- Low Temperature-Resistant
Dimensions
- Film Thickness
- 5 mil
- Thickness
- 9.5 mil
- Imperial Tape Length
- 75 ft
Description
Seam Tape, Imperial Tape Length 75 ft, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Series 790, Environment Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 25 lb/in, Surface Compatibility Housewrap, Wood
Restrictions
WARNING:
This product can expose you to chemicals including 2-Ethylhexyl acrylate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.