Zoro Homepage

Spool, 2.85mm 3D filament

  • Mfr # PD02010

  • Zoro # G314761311


product price: $62.19
/ea

Key Features

Material
TPU
Diameter
2.85 mm
Hot End Nozzle Temperature - Maximum
446 Degrees F
Series
PolyFlex(TM)
Print Speed - Minimum
30 mm/sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD02010
Zoro #
G314761311
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2.85 mm

Details

Item
3D Printing Filament
Material
TPU
Color
Teal
Hot End Nozzle Temperature - Maximum
446 Degrees F
Series
PolyFlex(TM)
Print Speed - Minimum
30 mm/sec
Durometer
90 Shore A
Spool Weight
750 g
Hot End Nozzle Temperature - Minimum
410 Degrees F
Print Speed - Maximum
60 mm/sec
Print Surface Temperature - Minimum
25 Degrees C
Print Surface Temperature - Maximum
60 Degrees C

Description

Spool, 2.85mm 3D filament

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.