Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Latex, L, 100 PK, Ivory

  • Mfr # PM104

  • Zoro # G113085458


product price: $18.25
/pk 100, $0.18/ea

Key Features

Color
Ivory
Material
Latex
Sterile/Non-Sterile
Non-Sterile
Texture
Fully Textured
Texture Location
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM104
Zoro #
G113085458
UPC #
-
Country of Origin
Thailand

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Ivory
Material
Latex
Sterile/Non-Sterile
Non-Sterile
Texture
Fully Textured
Texture Location
Full
Cuff Style
Standard

Description

Eliminates the potential aerosolization of glove powder and powder-associated transfer of latex proteins Multi-layer, fusion bonded 50 micrograms or less of total water-extractable proteins per gram reduced potential for allergic reaction Micro-rough textured surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.