This item is Discontinued.

Polymer Products Polymer Products 3201-50530 Cylinder 5.5 in. White Acrylic Jelly Jar Replacement Globe; Pack Of 6 3201-50530

Polymer Products 3201-50530 Cylinder 5.5 in. White Acrylic Jelly Jar Replacement Globe; Pack Of 6 (Discontinued)

  • Mfr # 3201-50530
  • Zoro # G404009453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3201-50530
Zoro #
G404009453
UPC #
819969005236
Country of Origin
China

Description

Six Pack Replacement Globes for Polymer String Lights. Fits all Polymer lights. Stylize your lights with our wide variety of replacement globes for every occasion.

Features
  • Color - White
  • Material - Acrylic
  • Shape - Cylinder
  • Style - Jelly Jar
  • Size - 5.5 in.
  • Pack of 6
  • Dimension - 19 x 13 x 7 in.
  • Item Weight - 2.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.