This item is Discontinued.

Polymershapes Light Panel, 0.095x23 3/4x47 3/4In, PK20 4VZH8

Light Panel, 0.095x23 3/4x47 3/4In, PK20 (Discontinued)

  • Mfr # 4VZH8
  • Zoro # G8998911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VZH8
Zoro #
G8998911
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
23 3/4 in
Panel Thickness (In.)
0.095 in
Length (In.)
47 3/4 in
Panel Thickness
1/8 in
Nominal Size
2 ft x 4 ft
Overall Length
47 3/4 in
Overall Width
23 3/4 in

Details

Item
Light Panel
For Use With
2 ft x 4 ft Fluorescent
Description/Special Features
White
Application Method
Lay Into T-Bar Grid Under Fixture Or Cut To Size As Replacements
Type
Prismatic
Material of Construction
Acrylic
Color
White
Material
Acrylic
Diffuser Surface Style
Prismatic

Description

Prismatic, 2 ft x 4 ft, Acrylic, 1/8 in Panel Thickness, White, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.