This item is Discontinued.

Polymershapes White Acetal Copolymer Square Rod Stock 8 ft. L 2XNL4

White Acetal Copolymer Square Rod Stock 8 ft. L (Discontinued)

  • Mfr # 2XNL4
  • Zoro # G2548445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XNL4
Zoro #
G2548445
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Length Tolerance
+/-0.250"

Details

Material
Acetal Copolymer
Type
Natural Grade
Color
White
Tensile Strength (PSI)
11000
Item
Square Rod Stock
Square Tolerance
+0.000/-0.005"
Square
3/8"
Max. Temp. (F)
180
Min. Temp. (F)
32

Description

Square Rod Stock, Natural Grade, Acetal Copolymer, White Color, 3/8 In Square, Length 8 Ft, Square Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.