Polyscience

Benchtop Chill, MD pump


product price: $4,579.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Temp. Range (C) -20 Degrees to 40 Degrees
  • Voltage 120
  • Plug Style - Lab Equipment Standard
  • Temperature Control Yes
  • Capacity - Circulators & Water Baths 0.7L
See all product information

Product Information

Dimensions

Overall Width 10 in
Overall Depth 23.9 in
Overall Height 19 in

Details

Item Benchtop Chiller, LS, Centrifugal Pump
Temp. Range (C) -20 Degrees to 40 Degrees
Voltage 120
Plug Style - Lab Equipment Standard
Temperature Control Yes
Capacity - Circulators & Water Baths 0.7L
Display LED
Flow Rate 14.8 lpm
Pump Type Centrifugal
Amps AC 12
Compliance CSA, CE
Heated or Refrigerated Refrigerated
Temp. Accuracy +/-0.1 Degrees C
Capacity - Circulators and Water Baths 0.7 L
Max. Temp. (C) 40 Degrees C
Item - Circulators and Water Baths Chiller
Amps 12 A
Accuracy +/- 0.1 Degrees C
Power Rating Pump Type: Centrifugal
Material Powder Painted Steel
Chamber Material PVC
Voltage (AC) 120V/60Hz
Type - Circulators and Water Baths General Purpose
Temp. Range (F) -4 Degrees to 104 Degrees
Capacity Cooling Capacity @ 20 Degrees C: 1160
Temperature Control - Circulators & Water Baths Yes
Standards CE, TUV
Temp. Control Yes

Description

Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 0.7 L, Temp. Range (C) -20 Degrees to 40 Degrees , Temp. Range (F) -4 Degrees to 104 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Chamber Material PVC, Amps 12 A, Standards CE, TUV, Voltage 120, Plug Style - Lab Equipment Standard, Display LED, Flow Rate 14.8 lpm, Material Powder Painted Steel, Max. Temp. (C) 40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.