Shop POLYSCIENCE

Chiller, 4.5L, 19.7"x23.6"x9.8"

  • Mfr # MX28C135-L11B
  • Zoro # G6698571

product price: 
$
3,221.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Temp. Range (C)
ambient +10 Degrees to 135 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
1-speed
Chamber Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX28C135-L11B
Zoro #
G6698571
UPC #
-
Country of Origin
United States

Dimensions

Chamber Depth
8.3 in
Chamber Width
12.9 in
Overall Width
18 in
Chamber Height
11.8 in
Chamber Length
11.8"
Overall Depth
13 7/8 in
Overall Height
18 in
Interior Width
12 7/8 in
Interior Height
8 1/4 in
Interior Depth
11 3/4 in

Details

Item
Coliform Bath
Temp. Range (C)
ambient +10 Degrees to 135 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
1-speed
Chamber Material
Stainless Steel
Temp. Range (F)
Ambient +20 Degrees to 275 Degrees
Accuracy
+/- 0.07 Degrees C
Capacity - Circulators & Water Baths
28L
Heated or Refrigerated
Heated
Temperature Control
Yes
Compliance
CSA, CE
Amps
10 A
Temp. Control
Yes
Temperature Control - Circulators & Water Baths
Yes
Temp. Accuracy
+/-0.07 Degrees C
Item - Circulators and Water Baths
Circulator
Capacity
28 L
Material
Powder Painted Steel
Type - Circulators and Water Baths
Coliform
Pump Type
Pressure
Max. Temp. (C)
135 Degrees C
Capacity - Circulators and Water Baths
28 L
Flow Rate
13.5 lpm
Display
LCD 3.25 in
Standards
ETL, RoHS, WEEE
Bath Material
Stainless Steel
Includes Alarm
Yes
Temperature Setting - Maximum
135 Degrees C
Housing Finish
Powder Coated
Current
10 A
Temperature Accuracy Tolerance
+/-0.07 Degrees C
Product Type
Coliform Bath
Housing Material
Steel
Interior Material
Stainless Steel
Display Type
LCD
Temperature Setting - Minimum
-6.7 Degrees C
Alarm Indicator Type
Audio and Visual
Circulation Type
Circulating
Plug Style
Standard
Temperature Uniformity
+/-0.07 Degrees C
Programmable
No
Features
1 point Calibration, Single-Speed Pump, Temperature Range: Ambient+10 Degrees C~135 Degrees C, Usable with Non-Flammable Fluids
Cover Material
Phenolic Resin

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Coliform, Capacity - Circulators and Water Baths 28 L, Chamber Depth 8.3 in, Chamber Height 11.8 in, Chamber Width 12.9 in, Temp. Range (C) Ambient +10 Degrees to 135 Degrees , Temp. Range (F) Ambient +20 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard

Ratings & reviews