Circulator, 14-1/2 in W, 15 L, Std., SS

  • Mfr # AP15R-30-L11B
  • Zoro # G4660984
product price: 
$
7,669.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Temp. Range (C)
-30 Degrees to 200 Degrees
Voltage
120/240V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Accuracy
+/- 0.01 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP15R-30-L11B
Zoro #
G4660984
UPC #
-
Country of Origin
United States
Item
Circulator
Temp. Range (C)
-30 Degrees to 200 Degrees
Voltage
120/240V AC
Plug Style - Lab Equipment
Standard
Speed
variable-speed pump
Accuracy
+/- 0.01 Degrees C
Temperature Control
Yes
Amps
13 A
Material
Powder Painted Steel
Heated or Refrigerated
Refrigerated
Max. Temp. (C)
200 Degrees C
Temp. Accuracy
+/-0.01 Degrees C
Compliance
CSA, CE
Flow Rate
20.1 lpm
Chamber Material
Stainless Steel
Capacity - Circulators & Water Baths
15L
Temperature Control - Circulators & Water Baths
Yes
Capacity
15 L
Item - Circulators and Water Baths
Circulator
Display
SmartTouch Color LCD 4.3 in
Pump Type
Pressure/Suction
Temp. Control
Yes
Temp. Range (F)
-22 Degrees to 392 Degrees
Capacity - Circulators and Water Baths
15 L
Type - Circulators and Water Baths
Stirring
Standards
ETL, RoHS, WEEE
Housing Material
Stainless Steel
Temperature Setting - Minimum
-30 Degrees C
Programmable
Yes
Interior Material
Stainless Steel
Plug Style
Standard
Current
13 A
Housing Finish
Powder Coated
Temperature Setting - Maximum
200 Degrees C
Temperature Accuracy Tolerance
+/-0.005 Degrees C
Alarm Indicator Type
Audio and Visual
Product Type
Circulator
Includes Alarm
Yes
Circulation Type
Circulating
Bath Material
Stainless Steel
Display Type
Touch-Screen
Temperature Uniformity
+/-0.005 Degrees C
Cooling Capacity at 20 Degrees Celsius
915 W
Cover Material
Phenolic Resin
Features
10 point Calibration, (11) Languages, Color Touchscreen Display, RS232, USB, Ethernet, External Probe Ports, Swivel180(tm) Rotating Controller, Temperature Range: -30 Degrees C~200 Degrees C, Usable with Flammable Fluids, Variable-Speed Pump

Dimensions

Chamber Depth
5.5 in
Chamber Width
10.88 in
Overall Depth
22 3/8 in
Overall Height
26 7/8 in
Chamber Height
8.35 in
Overall Width
14 1/2 in
Interior Width
10 7/8 in
Interior Height
5 1/2 in
Interior Depth
8 3/8 in
Fits Chest Size
10 point Calibration, (11) Languages, Color Touchscreen Display, RS232, USB, Ethernet, External Probe Ports, Swivel180(tm) Rotating Controller, Temperature Range: -30 Degrees C~200 Degrees C, Usable with Flammable Fluids, Variable-Speed Pump

Description

Circulator, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 15 L, Chamber Depth 5.5 in, Chamber Height 8.35 in, Chamber Width 10.88 in, Temp. Range (C) -30 Degrees to 200 Degrees , Temp. Range (F) -22 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 13 A, Standards ETL, RoHS, WEEE, Voltage 120/240V AC, Plug Style - Lab Equipment Standard

Ratings & reviews