Shop POLYSCIENCE

Circulator, 16-5/8 in W, 20 L, Std., SS

  • Mfr # AP20R-30-L11B
  • Zoro # G6457017

product price: 
$
7,826.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
-30 Degrees to 200 Degrees
Voltage
120/240V AC
Speed
variable-speed pump
Plug Style - Lab Equipment
Standard
Temp. Accuracy
+/-0.01 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP20R-30-L11B
Zoro #
G6457017
UPC #
-
Country of Origin
United States
Item
Circulator
Temp. Range (C)
-30 Degrees to 200 Degrees
Voltage
120/240V AC
Speed
variable-speed pump
Plug Style - Lab Equipment
Standard
Temp. Accuracy
+/-0.01 Degrees C
Item - Circulators and Water Baths
Circulator
Temperature Control - Circulators & Water Baths
Yes
Material
Powder Painted Steel
Max. Temp. (C)
200 Degrees C
Temperature Control
Yes
Chamber Material
Stainless Steel
Temp. Control
Yes
Compliance
CSA, CE
Heated or Refrigerated
Refrigerated
Amps
13 A
Capacity - Circulators & Water Baths
20L
Type - Circulators and Water Baths
Stirring
Temp. Range (F)
-22 Degrees to 392 Degrees
Display
SmartTouch Color LCD 4.3 in
Accuracy
+/- 0.01 Degrees C
Capacity - Circulators and Water Baths
20 L
Pump Type
Pressure/Suction
Standards
ETL, RoHS, WEEE
Flow Rate
20.1 lpm
Capacity
20 L
Interior Material
Stainless Steel
Circulation Type
Circulating
Alarm Indicator Type
Audio and Visual
Bath Material
Stainless Steel
Housing Material
Stainless Steel
Display Type
Touch-Screen
Temperature Uniformity
+/-0.005 Degrees C
Includes Alarm
Yes
Programmable
Yes
Temperature Accuracy Tolerance
+/-0.005 Degrees C
Temperature Setting - Minimum
-30 Degrees C
Temperature Setting - Maximum
200 Degrees C
Product Type
Circulator
Plug Style
Standard
Current
13 A
Housing Finish
Powder Coated
Cooling Capacity at 20 Degrees Celsius
915 W
Cover Material
Phenolic Resin
Features
10 point Calibration, (11) Languages, Color Touchscreen Display, RS232, USB, Ethernet, External Probe Ports, Swivel180(tm) Rotating Controller, Temperature Range: -30 Degrees C~200 Degrees C, Usable with Flammable Fluids, Variable-Speed Pump

Dimensions

Chamber Height
9.85 in
Overall Height
24 in
Overall Width
16 5/8 in
Chamber Depth
5.5 in
Chamber Width
12.45 in
Overall Depth
16 5/8 in
Interior Width
12 1/2 in
Interior Height
5 1/2 in
Interior Depth
9 7/8 in
Fits Chest Size
10 point Calibration, (11) Languages, Color Touchscreen Display, RS232, USB, Ethernet, External Probe Ports, Swivel180(tm) Rotating Controller, Temperature Range: -30 Degrees C~200 Degrees C, Usable with Flammable Fluids, Variable-Speed Pump

Description

Circulator, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 20 L, Chamber Depth 5.5 in, Chamber Height 9.85 in, Chamber Width 12.45 in, Temp. Range (C) -30 Degrees to 200 Degrees , Temp. Range (F) -22 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 13 A, Standards ETL, RoHS, WEEE, Voltage 120/240V AC, Plug Style - Lab Equipment Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.