Circulator, 16-1/4 in W, 7 L, Std., SS

  • Mfr # MX7LR-20-L11B
  • Zoro # G6686443
product price: 
$
4,160.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
-20 Degrees to 135 Degrees
Voltage
120/240V AC
Plug Style - Lab Equipment
Standard
Speed
1-speed pump
Chamber Depth
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MX7LR-20-L11B
Zoro #
G6686443
UPC #
-
Country of Origin
United States
Item
Circulator
Temp. Range (C)
-20 Degrees to 135 Degrees
Voltage
120/240V AC
Plug Style - Lab Equipment
Standard
Speed
1-speed pump
Capacity - Circulators and Water Baths
7 L
Temperature Control - Circulators & Water Baths
Yes
Flow Rate
13.5 lpm
Capacity
7 L
Chamber Material
Stainless Steel
Item - Circulators and Water Baths
Circulator
Material
Powder Painted Steel
Amps
12 A
Type - Circulators and Water Baths
Stirring
Temp. Control
MX (Basic)
Capacity - Circulators & Water Baths
7L
Temperature Control
Yes
Standards
ETL, RoHS, WEEE
Temp. Range (F)
-4 Degrees to 275 Degrees
Accuracy
+/- 0.07 Degrees C
Display
LCD 3.25 in
Heated or Refrigerated
Refrigerated
Compliance
CSA, CE
Pump Type
Pressure
Temp. Accuracy
+/-0.07 Degrees C
Max. Temp. (C)
135 Degrees C
Current
12 A
Bath Material
Stainless Steel
Interior Material
Stainless Steel
Alarm Indicator Type
Visual
Temperature Accuracy Tolerance
+/-0.07 Degrees C
Display Type
LCD
Temperature Setting - Minimum
-20 Degrees C
Includes Alarm
Yes
Circulation Type
Circulating
Temperature Setting - Maximum
135 Degrees C
Product Type
Circulator
Housing Finish
Powder Coated
Plug Style
Standard
Temperature Uniformity
+/-0.07 Degrees C
Housing Material
Stainless Steel
Programmable
No
Cover Material
Phenolic Resin
Cooling Capacity at 20 Degrees Celsius
200 W
Features
1 point Calibration, Single-Speed Pump, Temperature Range: -20 Degrees C~135 Degrees C, Usable with Non-Flammable Fluids

Dimensions

Chamber Depth
5 in
Chamber Width
5.59 in
Overall Depth
23 1/4 in
Chamber Length
6-3/16"
Chamber Height
6.18 in
Overall Height
16 1/4 in
Overall Width
16 1/4 in
Interior Height
5 in
Interior Width
5 5/8 in
Interior Depth
6 1/8 in
Fits Chest Size
1 point Calibration, Single-Speed Pump, Temperature Range: -20 Degrees C~135 Degrees C, Usable with Non-Flammable Fluids

Description

Circulator, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 7 L, Chamber Depth 5 in, Chamber Height 6.18 in, Chamber Width 5.59 in, Temp. Range (C) -20 Degrees to 135 Degrees , Temp. Range (F) -4 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Stainless Steel, Amps 12 A, Standards ETL, RoHS, WEEE, Voltage 120/240V AC, Plug Style - Lab Equipment Standard

Ratings & reviews