Zoro Homepage

Ethernet Cable, 7 Ft.

  • Mfr # 225-670-KIT-GRAINGER

  • Zoro # G6759724


product price: $48.89
/ea

Key Features

Overall Length
7 ft
Shielded
Unshielded
NEC Article and Type
Not Rated
Connector Type - Patch Cord
RJ45, RJ45
Category - Data Cable
5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-670-KIT-GRAINGER
Zoro #
G6759724
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Conductor Size - Data Cable
24 AWG
Length - Patch Cord
7.0 ft

Details

Item
Voice and Data Patch Cord
Shielded
Unshielded
NEC Article and Type
Not Rated
Connector Type - Patch Cord
RJ45, RJ45
Category - Data Cable
5e
Fire Rating - Data Cable
Not Rated
Cable Shape
Round
Jacket Color
Blue
Boot Type - Data cable
Snagless, Snagless
Jacket Material - Wire and Cable
Flame Retardant PVC
Item - Data Cable
Voice and Data Patch Cord
End 2 Boot Type
Snagless
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Conductor Gauge
24 AWG
Fire Rating
Not Rated
Performance Category
5e
Jacket Material
Flame Retardant PVC
End 1 Boot Type
Snagless

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 7 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Not Rated, Jacket Material Flame Retardant PVC, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.