Hi-Temp Tubing, Stainless Steel, 3 Ft., 1/4 In
Mfr # 060310
Zoro # G6617947
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Stainless Steel
Tube Length
3 ft.
Diameter
0.25 in
Number of Prongs
3
Item - Clamp, Stand, Support
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
060310
Zoro #
G6617947
UPC #
-
Country of Origin
United States
Dimensions
Tube Length
3 ft.
Diameter
0.25 in
Length
3 ft
Outside Dia.
1/4"
Overall Diameter
1/4 in
Overall Length
36 in
Details
Tube Material
Stainless Steel
Item
Teflon Lined Tubing
Number of Prongs
3
Item - Clamp, Stand, Support
Clamp
Type - Clamp, Stand, Support
Multipurpose
Material
Stainless Steel
Max. Jaw Opening
2.72 in
Temp. Range
-50 Degrees to 225 Degrees C
Product Type
Dual Adjust Clamp
Description
Hi-Temp Tubing, Length 3 Ft., Diameter 1/4 In, Material Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.