This item is Discontinued.

Polyscience MX, Viscosity, 27L, Glass Jar 18 MX27VB6G-L11B

MX, Viscosity, 27L, Glass Jar 18 (Discontinued)

  • Mfr # MX27VB6G-L11B
  • Zoro # G6975324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX27VB6G-L11B
Zoro #
G6975324
UPC #
-
Country of Origin
United States

Dimensions

Chamber Height
20-23/32"
Chamber Width
9"
Overall Width
12.5 in
Overall Height
26.4 in
Chamber Diameter
12 in
Chamber Length
21-13/32"
Chamber Depth
17 in

Details

Item
Viscosity Bath, 27L, Glass, Round
Temp. Range (C)
ambient +10 Degrees to 135 Degrees
Voltage
120
Plug Style - Lab Equipment
Standard
Speed
1-speed
Material
glass
Heated or Refrigerated
Heated
Accuracy
+/- 0.07 Degrees C
Type - Circulators and Water Baths
Viscosity
Item - Circulators and Water Baths
Circulator
Temp. Control
Yes
Compliance
CSA, CE
Standards
CE, ETL
Max. Temp. (C)
135 Degrees C
Display
LCD 3.25 in
Temperature Control - Circulators & Water Baths
Yes
Capacity - Circulators & Water Baths
27L
Temp. Range (F)
Ambient + 20 Degrees to 275 Degrees
Chamber Material
Glass
Flow Rate
12.8 lpm
Capacity - Circulators and Water Baths
27 L
Temp. Accuracy
+/-0.07 Degrees C
Pump Type
Pressure
Temperature Control
Yes
Amps
10 A
Capacity
27L

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Viscosity, Capacity - Circulators and Water Baths 27 L, Chamber Depth 17 in, Chamber Diameter 12 in, Temp. Range (C) Ambient +10 Degrees to 135 Degrees , Temp. Range (F) Ambient + 20 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Glass, Amps 10 A, Standards CE, ETL, Voltage 120, Plug Style - Lab Equipment Standard, Display LCD 3.25 in, Flow Rate 12.8 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.