Shop POLYSCIENCE

Water Bath, 12 in W, 2 L, Std., PC/SS

  • Mfr # WBE02L11B
  • Zoro # G3037476

product price: 
$
757.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 1/2 in
Temp. Range (F)
Ambient +10 Degrees to 212 Degrees
Chamber Width
4.3 in
Amps
1.1 A
Max. Temp. (C)
100 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBE02L11B
Zoro #
G3037476
UPC #
-
Country of Origin
China
Item
Water Bath
Temp. Range (F)
Ambient +10 Degrees to 212 Degrees
Amps
1.1 A
Max. Temp. (C)
100 Degrees C
Temperature Control
Yes
Temp. Range (C)
Ambient +5 Degrees to 99 Degrees
Item - Circulators and Water Baths
Water Bath
Temperature Control - Circulators & Water Baths
Yes
Heated or Refrigerated
Heated
Temp. Accuracy
+/-0.25 Degrees C
Plug Style - Lab Equipment
Standard
Capacity - Circulators and Water Baths
2 L
Material
Polycarbonate, Stainless Steel
Voltage
120V AC
Capacity - Circulators & Water Baths
2L
Chamber Material
Stainless Steel
Standards
ETL
Display
Digital
Type - Circulators and Water Baths
General Purpose
Capacity
2 L
Housing Material
Polycarbonate, Stainless Steel
Plug Style
Standard
Temperature Setting - Maximum
100 Degrees C
Temperature Uniformity
+/-0.2 Degrees C
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Programmable
Yes
Temperature Setting - Minimum
-12.2 Degrees C
Bath Material
Stainless Steel
Alarm Indicator Type
Audio and Visual
Current
1.1 A
Product Type
Water Bath
Circulation Type
Non-Stirring
Includes Alarm
Yes
Display Type
Touch-Screen
Interior Material
Stainless Steel
Housing Finish
Powder Coated
Cover Material
Polycarbonate
Features
Color Touchscreen Display, (5) Presets Hold Temperature and Time, Gabled Shape Allows Condensation to go Back into Bath, No Circulation, Tall Cover for Samples, Temperature Range: Ambient+10 Degrees C to 99.9 Degrees C, Unstirred, Usable with Water, Oil or Dry Bath Beads

Dimensions

Overall Height
10 1/2 in
Chamber Width
4.3 in
Chamber Depth
6 in
Overall Width
12 in
Chamber Height
6 in
Overall Depth
9 in
Interior Height
6 in
Interior Depth
3 7/8 in
Interior Width
4 1/4 in
Fits Chest Size
Color Touchscreen Display, (5) Presets Hold Temperature and Time, Gabled Shape Allows Condensation to go Back into Bath, No Circulation, Tall Cover for Samples, Temperature Range: Ambient+10 Degrees C to 99.9 Degrees C, Unstirred, Usable with Water, Oil or Dry Bath Beads

Description

Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 2 L, Chamber Depth 6 in, Chamber Height 6 in, Chamber Width 4.3 in, Temp. Range (C) Ambient +5 Degrees to 99 Degrees , Temp. Range (F) Ambient +10 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.25 Degrees C, Chamber Material Stainless Steel, Amps 1.1 A, Standards ETL, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display Digital

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.