Zoro Homepage

All Seasons Waterborne Flexible Bumper Sealer, Light Gray - Quart Quart

  • Mfr # 3051-4

  • Zoro # G012335814


product price: $51.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3051-4
Zoro #
G012335814
UPC #
-
Country of Origin
United States

Description

SEASONS Waterborne Sealer is compatible with all automotive topcoat systems and dries quickly to a smooth basecoat-ready finish. Because it was designed to be sprayed over questionable waterborne primers used on aftermarket bumpers, you can have the confi dence that the sealer will provide a durable barrier coat for any basecoat paint. From black to white, ALL SEASONS Sealer can be sprayed right out of the can or mixed to any shade of gray required for basecoat color matching. This is packaged in a 1 quart 0.95 l plastic paint can. Excellent adhesion and durability.|1K product, means no waste. What you dont use, pour back into the can.|Outstanding solvent and water resistance. ALL SEASONS SEALER will not lift if exposed to water after completely dried.|Compatible with all common si

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.