Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polyvance High Density Polyethylene HDPE Rod, 1/8in diameter, 30 ft., Black R12-01-03-BK

High Density Polyethylene HDPE Rod, 1/8in diameter, 30 ft., Black (Discontinued)

  • Mfr # R12-01-03-BK
  • Zoro # G512312384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R12-01-03-BK
Zoro #
G512312384
UPC #
-
Country of Origin
United States

Description

High Density Polyethylene HDPE is used in many different applications in both automotive and non-automotive pieces. It has a waxy feel, like low density polyethylene, but is stiffer and less flexible. You can find HDPE in fender liners, windshield washer bottles, and overflow tanks in automotive applications. In non-automotive applications, HDPE is used for ATV fenders, gas tanks, kayaks, canoes, playground equipment, and more. HDPE is naturally a translucent white color. Black pigment has been added to this welding rod to get a better match when welding black HDPE pieces. This package contains 30 ft. 9.1 m of high density polyethylene HDPE plastic welding rod. Each rod is 12 inches 30 cm long and 1/8th inch in diameter and there are 30 rods in the pack. Works with airless, hot-air, and nitrogen plastic welders.|Rod diameter fits perfectly into the standard welding tip of Polyvance's Mini-Weld Airless Plastic Welder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.