Welding Rod, 12 in L x 3/8 in W x 1/16 in THK, Flat, Black

  • Mfr # R18-04-03-BK

  • Zoro # G722769510


product price: $32.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R18-04-03-BK
Zoro #
G722769510
UPC #
-
Country of Origin
United States

Description

If you have a broken plastic part that has the markingPP+GF15 in, that tells you that the part is polypropylene with 15% glass fibers. It may have markings likePP+GF20 in orPP+GF30 in or some other number next to GF. Whatever number follows theGF is the percentage of glass fibers that are in the polypropylene plastic. Since PP+GF15 is the only glass-filled polypropylene that we offer (for now) this would be your best option whenever you have a broken, glass-fiber reinforced polypropylene part. Fiberglass reinforced polypropylene is used to make Sea Doo Spark hulls starting in the 2016 model year. If you have a SeaDoo Spark hull that is cracked, then this is the rod you will need to fix your broken Sea Doo Spark hull. This package contains 30 ft. (9.1 m) of black PP+GF15 plastic welding strips. Each rod measures 12 inches (30 cm) long, 3/8th inch (9.5 mm) wide, 1/16th inch (1.6 mm) thick, and there are 30 rods per pack. Works with airless, hot-air, and nitrogen plastic welders..Square edge profile resists curling during repair process..15% glass fibers for additional strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.