FTTX Fiber Optic Pulling Lubricant, 35oz Spray
- Mfr # FTTX-35LR
- Zoro # G523397172
product price:Â
$
24.99
/ea
Key Features
Application
Fiber Optic Cable
Container Capacity
35 oz
Container Type
Spray Bottle
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTTX-35LR
- Zoro #
- G523397172
- UPC #
- 2786806010
- Country of Origin
- United States
Details
- Application
- Fiber Optic Cable
- Container Capacity
- 35 oz
- Container Type
- Spray Bottle
- Color
- White
- Item
- Lubricant
Description
1 Quart Spray Bottle, White, Slightly Thickened, Liquid, 6.5 to 8 pH, Fiber Optic Communication Lubricant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.