Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Bnc, Inline, R/A

  • Mfr # 6700

  • Zoro # G1331924


product price: $34.59
/ea

Key Features

Plug and Connector Description
BNC Plug to Dual BNC Jack Straight Adapter
Length
1.53"
Temperature Range
-85 Degrees to 329 Degrees F
Voltage Rating
CAT I 500V
Adapter Type
Female to Dual Parallel Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700
Zoro #
G1331924
UPC #
095969269223
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.53"

Details

Item
BNC Adapter
Plug and Connector Description
BNC Plug to Dual BNC Jack Straight Adapter
Temperature Range
-85 Degrees to 329 Degrees F
Voltage Rating
CAT I 500V
Adapter Type
Female to Dual Parallel Male
Impedance (Ohms)
50 ohm
Frequency Range (Hz)
to 4 G
Insulation Type
Polybutylene Terephalate
Operating Temp.
-85 to 329 Degrees F,-65 to 165 Degrees C
Body Material
Tarnish Resistant Nickel Plated Brass
Contact Material
Male Gold Plated Brass/Female Gold Plated Beryllium Copper
Product Type
Straight Plug Adapter
Impedance
50 ohm
CAT Safety Rating
CAT I 500V
End 3 Contact Material
Metal Alloy
End 3 Contact Finish
Gold-Plated
End 3 Body Material
Brass
End 1 Connection Type
BNC Female
End 2 Contact Material
Metal Alloy
End 1 Contact Finish
Gold-Plated
Operating Temperature - Minimum
-40 Degrees F
Voltage Rating - Maximum
500 V
End 2 Contact Finish
Gold-Plated
End 2 Body Material
Brass
End 2 Connection Type
BNC Female
End 2 Body Finish
Nickel-Plated
End 1 Contact Material
Brass
Stackability
Not Stackable
Panel Mounted
Not Panel Mounted
Operating Temperature - Maximum
158 Degrees F
End 1 Body Finish
Nickel-Plated
End 3 Body Finish
Nickel-Plated
End 1 Body Material
Brass
End 3 Connection Type
BNC Male
Frequency Rating - Maximum
4 GHz
Insulation Material
Polybutylene Terephalate

Description

BNC Adapter, Female to Dual Parallel Male, Voltage Rating CAT I 500V, Body Material Tarnish Resistant Nickel Plated Brass, Contact Material Male Gold Plated Brass/Female Gold Plated Beryllium Copper, Frequency Range (Hz) to 4 G, Impedance (Ohms) 50 ohm, Insulation Type Polybutylene Terephalate, Operating Temp. -85 to 329 Degrees F,-65 to 165 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.