Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alligator Clip, CAT III 600V, Safety Sheathed Banana Jack, 3.2", Black, Red

  • Mfr # 5914

  • Zoro # G1749027


product price: $22.39
/pr

Key Features

Instrument Safety Rating
CAT III 600V
Plug and Connector Description
Safety Sheathed Banana Jack
Length
3.2"
Color
Black, Red
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5914
Zoro #
G1749027
UPC #
095969111447
Country of Origin
United Kingdom

Dimensions

Length
3.2"
Opening Size
1 in
Opening Size - Test Clip
1.0 in
Manufacturers Warranty Length
1 yr

Details

Item
Alligator Clip
Instrument Safety Rating
CAT III 600V
Plug and Connector Description
Safety Sheathed Banana Jack
Color
Black, Red
Max Amps
10A
Application
Industrial
Includes
Alligator Clips with 1" Opening
Features
Pair
For Use With
Fits on Any DMM or Banana Plug Test Lead
Max. Amps - Clip or Probe
10.0
Standards
IEC 1010-2-031
Max. Voltage
600VDC
For Use With - Test Clip and Probe
Multimeter Test Leads with 4mm Sheathed Banana Plugs
Safety Rating
CAT III 600V
Jaw Material
Nickel Plated Steel
Max. Voltage - Clip or Probe
600V AC/V DC
Insulating Material - Clip or Probe
Thermoplastic
Tip Material - Test Probe
Nickel Plated Steel
Max. Amps
10
Item - Test Clip and Probe
Test Clip
Color - Clip or Probe
Black/Red
Jaw Material - Test Clip
Nickel Plated Steel
Hand Held Voltage
600V AC/V DC
Insulating Material
Thermoplastic
Tip Material
Nickel Plated Steel
Hands Free Voltage
600V AC/V DC
Insulation Material
Thermoplastic
Jaw Opening
1 in
Test End Termination
Alligator Clip
Maximum Voltage
600V
Number of Alligator Clips
2
Maximum Current
10 A

Description

Test Clip, For Use With DMM Test Leads, Maximum Current 10 A, Maximum Voltage 600 V, Color Black/Red, Hand Held Voltage 600V AC/V DC, Hands Free Voltage 600V AC/V DC, Instrument Safety Rating CAT III 600V, Features For use in Industrial and Automotive Applications, Length 3 1/4 in, Number of Alligator Clips 2, Tip Material Steel, Opening Size 1 in, Includes Alligator Clips with 1 in Opening, Number of Modular Test Clips 0, Test End Termination Alligator Clip, Jaw Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.