Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alligator Test Clip, BNC Female to Alligator Clip, 5", PVC, Black, Red

  • Mfr # 2630

  • Zoro # G7606864


product price: $22.39
/ea

Key Features

Plug and Connector Description
BNC Female to Alligator Clip
Length
5"
Color
Black, Red
Application
Electronic Applications
Includes
BNC (F) to Alligator Clip Breakout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2630
Zoro #
G7606864
UPC #
095969207706
Country of Origin
Taiwan, Province of China

Dimensions

Length
5"
Length (In.)
5 in
Manufacturers Warranty Length
90 day
Opening Size
19/64"

Details

Item
Alligator Test Clip
Plug and Connector Description
BNC Female to Alligator Clip
Color
Black, Red
Application
Electronic Applications
Includes
BNC (F) to Alligator Clip Breakout
Temperature Range
122 Degrees F
Features
Converts BNC (Male) Cables/Connectors to Alligator Test Clips For Test Versatility, BNC Connector is Molded Directly to the Wire For Pull Strength Durability and Dust and Moisture Resistance, BNC Center Contact is Gold Plated Beryllium Copper For Corrosion Resistance, Low Contact Resistance and Long Insertion Life, Alligator Clips Attach to Terminals up to .3" (7.6mm) diameter
For Use With
Multimeters
Wire Insulation
PVC
Insulating Material
PVC
Tip Material
Brass
Max. Voltage
150 Vrms
Insulation
PVC
Temperature Measurement - Maximum
122 Degrees F
Compatible with Manufacturer Model Number
BNC (Male) Connectors
Voltage Rating - Maximum
150 V
Insulation Material
PVC
Jaw Opening
0.3 in
Test End Termination
Alligator Test Clips
Number of Test Leads
1
Color Code
Black, Red
Operating Temperature - Maximum
122 Degrees F
Meter Connection Type
BNC Female
Compatible Manufacturer Model Number
BNC (Male) Connectors
Compatible Manufacturer Part Number
BNC (Male) Connectors
Compatible with Manufacturer Model No.
BNC (Male) Connectors
Compatible with Mfr. Model No.
BNC (Male) Connectors
For Use with Mfr Model Number
BNC (Male) Connectors
For Use With Mfr. Model Number
BNC (Male) Connectors
Compatible Pump Manufacturer Part Number
BNC (Male) Connectors
Compatible Mfr. Model Number
BNC (Male) Connectors

Description

Test Leads, Color Code Black, Red, For Use With Multimeters, Length 5 in, Maximum Voltage 150 V, Number of Test Leads 1, Maximum Current 15 A, Meter Connection Type BNC Female, Manufacturers Warranty Length 90 day, Maximum Temperature Measurement 122 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size Not Applicable, Wire Size 20 AWG, Wire Insulation PVC, Test End Termination Alligator Clip, Includes BNC (F) to Alligator Clip Breakout, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.