Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Automotive DMM Test Lead Kit, CAT II 300V, CAT III 1000V, Banana Plug, 4 ft., Silicone

  • Mfr # 6530A

  • Zoro # G7499825


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Instrument Safety Rating
CAT II 300V, CAT III 1000V
Plug and Connector Description
Banana Plug
Length
4 ft.
Color
Black, Red
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6530A
Zoro #
G7499825
UPC #
095969322034
Country of Origin
China

Dimensions

Length
4 ft.
Manufacturers Warranty Length
90 day
Length - Test Lead
4 ft
Lead Length
48"

Details

Item
Deluxe Automotive DMM Test Lead Kit
Instrument Safety Rating
CAT II 300V, CAT III 1000V
Plug and Connector Description
Banana Plug
Color
Black, Red
Max Amps
10A
Includes
(1) Red Stainless-Steel Tip Test Probe Set; (1) Black Stainless-Steel Tip Test Probe Set; (1) Red Alligator Clip Set; (1) Black Alligator Clip Set; (1) Red Insulation Piercing Clip Set; (1) Black Insulation Piercing Clip Set; (5) Backprobe Pins; (1) Red Maxigrabber Hook Test Clip Set; (1) Black Maxigrabber Hook Test Clip Set; (1) Red Test Lead Set; (1) Black Test Lead Set
Features
Flexible Test leads Feature High Strand Count Silicone Wire For Extreme Flexibility and High Temperature Resistance, Wear Indication with Double Insulated Silicone Leads Shows White Inner Layer for Increased Safety, Banana Plugs are Molded Directly to the Wire for Superior Pull Strength
For Use With
Multimeters
Wire Insulation
Silicone
Item - Test Lead Kit
Modular Test Lead Kit
Max. Amps - Test Lead Kit
10
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Voltage Rating
30VAC/60VDC
Max. Voltage - Test Lead Kit
1,000
Max. Amps
10A
Safety Rating
CAT III 1000V, CAT II 300V
Includes - Test Lead Kit
Carrying Case, Modular Test Clips, Modular Test Leads, Modular Test probe Plunger Clips, Modular Test Probes, Slip-on Test Probe Tip Extender
Standards
CE
Meter Connection Type
Banana Plug
Insulation Material
Silicone
Maximum Current
10 A
Test End Termination
Alligator Clip, Probe
Number of Alligator Clips
2
Test End Material
Stainless Steel
Maximum Voltage
1,000 V

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes Alligator Clips, Maxigrabber(R) Hook Test Clips, Maxigrabber(R) Jaw Test Clips, Nylon Pouch, Piercing Clips, Probe Extender, Probes, Test Leads, Length 4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT II 300V, CAT III 1000V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.