Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stackable Banana Plug, CAT III 1000V, 2.3", Red

  • Mfr # 6721-2

  • Zoro # G3464474


product price: $8.55
/ea

Key Features

Instrument Safety Rating
CAT III 1000V
Length
2.3"
Color
Red
Max Amps
20A
Temperature Range
14 Degrees to 176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6721-2
Zoro #
G3464474
UPC #
095969269261
Country of Origin
United Kingdom

Dimensions

Length
2.3"
Manufacturers Warranty Length
1 yr
Wire Size
18 AWG

Details

Item
Stackable Banana Plug
Instrument Safety Rating
CAT III 1000V
Color
Red
Max Amps
20A
Temperature Range
14 Degrees to 176 Degrees F
Features
Material: Contacts: Nickel-Plated Brass, Insulation: Lucel Acetal Polymer, Rating: IEC61010 1000V Category III
Hands Free Voltage
1000V AC/V DC
Max. Amps
20
Contact Material - Test Lead Connector
Beryllium Copper
Color - Test Lead Connector
Red
Body Material
Nickel Plated Beryllium Copper
Contact Finish - Test Lead Connector
Nickel Plated
Safety Rating
Cat III 1000V
Body Material - Test Lead Connector
Brass
Insulating Material - Test Lead Connector
Lucel
Hand Held Voltage
1000V AC/V DC
Max. Amps - Test Lead Connector
20
Item - Test Lead Connector
Banana Plug
Insulating Material
Lucel
Contact Material
Beryllium Copper
Operating Temp.
14 to 131 Degrees F
Contact Finish
Nickel Plated
Standards
IEC 1010-2-031
Insulation Material
Lucel
Maximum Operating Temperature
131 Degrees F
Maximum Voltage
1,000 V
Minimum Operating Temperature
14 Degrees F
Maximum Current
20 A

Description

Banana Plug, Contact Finish Unfinished, Contact Material Beryllium Copper, Maximum Current 20 A, Color Red, Body Material Beryllium Copper, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, Length 2 3/8 in, Features Can be Vertically Stacked on Top of Each Other, Fits DMM with Safety-Style Banana Jacks, Fits Standard Banana Safety-Style Jacks, Simple Assembly, Contact Diameter 4 mm, Maximum Operating Temperature 131 Degrees F, Wire Size 18 AWG, Standards IEC 1010-2-031

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.